Baseplate in Rubbed Bronze
Baseplate in Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits Talis C and Allegro E kitchen faucets
- Use to customize your kitchen faucet
- Use with single-hole kitchen faucets (sold separately)
- Installation is quick and easy
- Includes Mounting Hardware
- Enclosed impeller design, dynamic balancing, renewable wear rings.
- Cast iron motor adapter.
- Threaded NPT connections.
- Motor: NEMA frame, JM shaft extension, C-face mounting; 1.15 service factor.
- Open drip-proof and totally enclosed fan cooled.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 2-1/2
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 10-1/2