C 24 in. Towel Bar in Polished Chrome

Part #H06098000  |  Item #2471059  |  Manufacturer Part #06098000

$142.98 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 274
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

Collection: C

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2 in

Height: 4-17/32 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 2 in