6-1/2 in. Base Plate for Traditional 1 Hole Faucet in Rubbed Bronze
C Accessories 6-1/2 in. Base Plate for Traditional 1 Hole Faucet in Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Traditional Single Hole Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- C Accessories
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 2-1/2 in