This product requires certification to purchase.

6 BASEPLATE

Hansgrohe

C Accessories 6 BASEPLATE

  • Fast #
  • Part #H14018831
  • Item #3002810
  • Manufacturer Part #14018831
5 out of 5 Customer Rating
Brand image
Hansgrohe

C Accessories 6 BASEPLATE

  • Fast #
  • Part #H14018831
  • Item #3002810
  • Manufacturer Part #14018831
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

Collection:
C Accessories
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/2 in
Height:
19/50 in
IAPMO Listed:
Yes
Material:
Zinc
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shower Arm Reach:
2-1/2 in
WaterSense Labeled:
No