Diverter Trim Only with Single Lever Handle in Rubbed Bronze
C Diverter Trim Only with Single Lever Handle in Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle, Sleeve, Escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- C
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Faucet Height:
- 5-1/4 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 5-1/4 in