C Double Lever Handle Thermostatic Trim Volume Control in Rubbed Bronze

Part #H15752921  |  Item #4226541  |  Manufacturer Part #15752921

$623.77 EACH

Color/Finish: Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • EASY CONTROL: Single handle controls water flow, volume, and temperature
  • QUIET OPERATION: The use of the iBox Universal Plus Rough (sold separately) reduces in-wall vibration and resulting noise during the use of your shower trim
  • SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
  • SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Cartridge Type: Thermostatic

Collection: C

Color Finish: Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 2.63 in

Diameter: 6-3/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection Size: 3/4 in

Faucet Height: 6-3/4 in

Faucet Part Type: Trim

Flow Rate: 6 gpm

Handle Material: Metal

Handle Type: Lever

Height: 6-3/4 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 1-3/5 in

Material: Plastic

Material Type: ABS

Number of Handles: Two Handle

Trim Only: Yes

WaterSense Labeled: No

Width: 6-3/4 in