hansgrohe
C Pressure Balancing Trim in Polished Chrome
Part #H15404001 | Item #4226526 | Manufacturer Part #15404001
How to get it:
Product Details
- Flow: 5.5 gpm
- Integrated bypass for use with diverter tub spouts
- Temperature and on/off control for 1 outlet
Recommended Accessories
Specifications
ADA Compliant: Yes
Application: Commercial, Residential
Cartridge Type: Pressure Balance
Collection: C
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2.63 in
Diameter: 6-3/4 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Faucet Connection Size: 3/4 in
Faucet Height: 6-3/4 in
Faucet Part Type: Trim
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
Flow Rate: 5.5 gpm
Handle Material: Metal
Handle Type: Lever
Height: 6-3/4 in
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 2-63/100 in
Material: Plastic
Material Type: ABS
Number of Handles: Single Handle
Trim Only: Yes
Type: H15404001
Valve Trim Type: Pressure Balancing
Valve Type: Tub & Shower Pressure Balancing Valve
WaterSense Labeled: No
Width: 6-3/4 in