Robe Hook in Brushed Nickel
C Robe Hook in Brushed Nickel
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-9/16 in
- Diameter:
- 1-1/8 in
- Height:
- 1-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 1-1/8 in
- Width:
- 1-1/8 in