Robe Hook in Rubbed Bronze
C Robe Hook in Rubbed Bronze
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Robe hook mounts to the wall for easy access
- ROBUST MATERIALS: Solid metal construction ensures a long product life
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- C
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 2-9/16 in
- Diameter:
- 1-5/8 in
- Height:
- 1-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 2-14/25 in
- Material:
- Brass
- Projection:
- 1-5/8 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Width:
- 1-5/8 in