Round Closed Towel Ring in Polished Nickel

You last purchased this on
 
Hansgrohe

C Round Closed Towel Ring in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

C Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #H06095830
  • Item #2471365
  • Manufacturer Part #06095830
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • WALL MOUNT DESIGN: Towel ring mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • PIECES INCLUDED: This product includes the towel ring and mounting hardware
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
C
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2 in
Diameter:
7 in
Hardware Included:
Yes
Height:
8-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
2 in
Material:
Brass
Mount Type:
Wall
Projection:
2 in
Ring Type:
Closed
Shape:
Round