Round Closed Towel Ring in Rubbed Bronze
C Round Closed Towel Ring in Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Limited consumer warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- Collection:
- C
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 2 in
- Diameter:
- 7 in
- Hardware Included:
- Yes
- Height:
- 7 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2 in
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 2-14/25 in