This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

Hansgrohe

C Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15934821
  • Item #4226534
  • Manufacturer Part #15934821
5 out of 5 Customer Rating
Brand image
Hansgrohe

C Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #H15934821
  • Item #4226534
  • Manufacturer Part #15934821
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Redford, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handle, Sleeve, Escutcheon
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
C
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-13/20 in
Escutcheon Height:
4-5/8 in
Escutcheon Width:
4-5/8 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No