This product requires certification to purchase.

Single Handle Diverter Valve Trim in Polished Chrome

Hansgrohe

C Single Handle Diverter Valve Trim in Polished Chrome

Brand image
Hansgrohe

C Single Handle Diverter Valve Trim in Polished Chrome

  • Fast #
  • Part #H15934001
  • Item #4226543
  • Manufacturer Part #15934001
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handle, Sleeve, Escutcheon
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
C
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com