Single Handle Diverter Valve Trim in Polished Nickel
C Single Handle Diverter Valve Trim in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Handle, Sleeve, Escutcheon
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- C
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 5-219/500 in
- Escutcheon Height:
- 4-5/8 in
- Escutcheon Width:
- 4-5/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No