This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Polished Chrome

Hansgrohe

C Two Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #H04449000
  • Item #4384956
  • Manufacturer Part #04449000
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

C Two Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #H04449000
  • Item #4384956
  • Manufacturer Part #04449000
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flow: 4.5 gpm
  • Temperature and on/off control for 2 outlets
  • Boltic® handle lock
  • Limited lifetime consumer warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
C
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6-3/4 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
4.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No