This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Polished Nickel

Hansgrohe

C Two Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #H04449830
  • Item #4510352
  • Manufacturer Part #04449830
5 out of 5 Customer Rating
Brand image
Hansgrohe

C Two Handle Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #H04449830
  • Item #4510352
  • Manufacturer Part #04449830
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 175
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • THOUGHTFUL DESIGN: German design and engineering delivers exceptional performance for all of your shower needs
  • EASY CONTROL: The top handle diverters water from the first outlet to the second outlet (showerhead, tub spout, handshower, etc), and the bottom handle controls water flow, volume, and temperature
  • QUIET OPERATION: The use of the iBox Universal Plus Rough reduces in-wall vibration and resulting noise during the use of your shower trim
  • SCREW-FREE PLATE: This shower trim does not require you to drill additional holes into your tile, providing a cleaner installation process
  • BUILT TO LAST: Brass internal components compliment a polymer trim plate for a surface that is resistant to dents, chemical corrosion, and mineral accumulation
  • STYLE VERSATILITY: Compatible with a wide variety of styles to fit your existing bathroom decor
  • SERVICE ACCESSIBILITY: The trim plate can be easily removed to access the service stops without going behind the wall
  • REQUIRED PARTS: This product requires the iBox Universal Plus Rough (Part No. 01850181) for installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Cartridge Type:
Pressure Balance
Collection:
C
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-4/5
Diameter:
6-7/10
Faucet Connection:
MNPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Flow Rate:
4.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Length:
2-4/5
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No