This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Rubbed Bronze

Hansgrohe

C Two Handle Pressure Balancing Valve Trim in Rubbed Bronze

  • Fast #
  • Part #H04449920
  • Item #4506502
  • Manufacturer Part #04449920
4.9 out of 5 Customer Rating
Brand image
Hansgrohe

C Two Handle Pressure Balancing Valve Trim in Rubbed Bronze

  • Fast #
  • Part #H04449920
  • Item #4506502
  • Manufacturer Part #04449920
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 175
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Flow: 4.5 gpm
  • Temperature and on/off control for 2 outlets
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
6-3/4 in
Faucet Connection Size
3/4 in
Flow Rate
4.5 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
C
Color Finish Category
Bronze Tones
Color Finish Name
Rubbed Bronze
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial, Residential
IAPMO Listed
Yes
Product Type
Valve Trim