Wall Mount Toilet Tissue Holder in Rubbed Bronze
C Wall Mount Toilet Tissue Holder in Rubbed Bronze
Frequently Purchased Together
Product Details
- Limited consumer warranty
- Can also be used as a towel ring
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- C
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 2 in
- Hardware Included:
- Yes
- Height:
- 5-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2 in
- Width:
- 3-3/10 in