CCY 1.75 1HDL LEV P/BAL T&S TRIM
Vernis Blend CCY 1.75 1HDL LEV P/BAL T&S TRIM
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis Blend
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 11-3/5 in
- Escutcheon Width:
- 9-1/10 in
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 9-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 6-3/8 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes