This product requires certification to purchase.

CCY DOG SHOWER DOG SHOWER + QUICK CONNECT 3-SPRAY 1.75 GPM IN SKY BLUE

Hansgrohe

CCY DOG SHOWER DOG SHOWER + QUICK CONNECT 3-SPRAY 1.75 GPM IN SKY BLUE

  • Fast #
  • Part #H04973540
  • Item #9793399
  • Manufacturer Part #04973540
4.6 out of 5 Customer Rating
Brand image
Hansgrohe

CCY DOG SHOWER DOG SHOWER + QUICK CONNECT 3-SPRAY 1.75 GPM IN SKY BLUE

  • Fast #
  • Part #H04973540
  • Item #9793399
  • Manufacturer Part #04973540
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The in hand shower spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides efficient results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: hansgrohe hand showers are easy to install, simply take your old showerhead or hand shower off and replace it with your new one. If replacing a showerhead, a hose and shower arm mount are required.
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
  • RANGE OF SPRAY MODES: This hand shower features 3 sprays: Fur Spray, Leg Spray, Paw Spray that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • CONNECTION DETAILS: Requires a shower hose and shower arm mount for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Blues
Color Finish Name:
Sky Blue
Depth:
2-1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
11 in
Hose Included:
No
Length:
2-1/2 in
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Spray Type:
Aerated