This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Brushed Black Chrome

Hansgrohe

Talis S2 Single Handle Pull Down Kitchen Faucet in Brushed Black Chrome

  • Fast #
  • Part #H14877341
  • Item #9301564
  • Manufacturer Part #14877341
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Talis S2 Single Handle Pull Down Kitchen Faucet in Brushed Black Chrome

  • Fast #
  • Part #H14877341
  • Item #9301564
  • Manufacturer Part #14877341
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Swivel range 150°
  • Aerated spray, needle spray
  • Non-locking spray diverter
  • MagFit magnetic sprayhead docking
  • Deck mounted
  • Flow: 1.75 GPM (6.6 L/Min)
  • Ceramic cartridge
  • 3/8" connections
  • Integrated double backflow prevention
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Talis S2
Color Finish Category:
Chromes
Color Finish Name:
Brushed Black Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
16-1/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-7/8 in
Spout Reach:
8-3/4 in
Spout Swivel:
150°
Spout Type:
High Arc, Swivel