7/8 Extension IBOX For Starck X and Citterio
Citterio 7/8 Extension IBOX For Starck X and Citterio
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits AXOR Starck X, AXOR Citterio, AXOR Starck Organic, and AXOR Massaud trims which require iBox Universal Plus rough
- Permits installation when rough is installed too shallow in the wall
Specifications
- Collection:
- Citterio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Extension Kit
- Length:
- 7/8 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov