Citterio Mount Plate F 4 Hole RTS W
Citterio Citterio Mount Plate F 4 Hole RTS W
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 479-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Citterio 4 hole roman tub set H39432001 and H39434001
- A molded composite bulkhead isolates the compressor from the rest of the unit, reducing sound and vibration
- Each compressor is protected against high and low pressure as well as excessive temperature
- Next generation refrigerant R-410A delivers environmentally friendly performance, with zero ozone depletion
- A factory installed, solid core liquid line filter drier filters harmful debris and moisture from the system
- A full end, full service, access panel with handle makes for easy entry to internal components
Specifications
- Application:
- Residential, Commercial
- Brand Model Compatibility:
- 39432XX1 Faucet
- Collection:
- Citterio
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Mounting Hardware
- Length:
- 15-3/16
- Material:
- Metal
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No