This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome

Hansgrohe

Clubmaster Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H28525001
  • Item #1918428
  • Manufacturer Part #28525001
4 out of 5 Customer Rating
Brand image
Hansgrohe

Clubmaster Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #H28525001
  • Item #1918428
  • Manufacturer Part #28525001
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 779
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 72 no-clog spray channels
  • Spray modes: Full, Soft spray, Pulsating Massage
  • Flow: 2.5 gpm
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Clubmaster
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-5/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-3/5 in
Hand Shower Flow Rate:
2.5 gpm
Height:
2-3/4 in
Hose Included:
No
IAPMO Listed:
No
Length:
9-13/16 in
NSF Certified:
No
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage, Soft Spray
WaterSense Labeled:
No
Width:
9-1/4 in