Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Clubmaster Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Thoughtful Design: German design and engineering delivers optimal performance for all of your shower needs
- Everything in one box: Clubmaster 2.5 GPM 3-Jet Showerhead, 6-inch Showerarm, Ecostat S Pressure Balance Shower Trim, Metris S Tub Spout with Diverter, and the iBox Universal Plus Rough with Service Stops.
- Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 GPM flow rate (check your local codes for flow standards)
- Concentrated water coverage: The 3-inch Clubmaster showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Easy Adjust Positioning: The 26-degree range allows you to get just the right angle needed to fit your shower
- Simple to clean: The 72 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Clubmaster
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 3-5/8
- Escutcheon Height:
- 6-3/4
- Escutcheon Width:
- 6-3/4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 6
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating, Massage, Soft
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-7/8
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No