This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

Hansgrohe

Commercial Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #H06501820
  • Item #4850916
  • Manufacturer Part #06501820
4 out of 5 Customer Rating
Brand image
Hansgrohe

Commercial Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #H06501820
  • Item #4850916
  • Manufacturer Part #06501820
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • STYLE VERSATILITY: The Commercial tub spout will blend seamlessly with most Hansgrohe bathroom collections
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • CONFIGURATION: Built-in diverter; must be paired with a pressure balance shower trim
  • CONNECTION DETAILS: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
Commercial
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-1/2 in
Diameter:
2-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Faucet Part Type:
Tub Spout
Fits Brand:
Hansgrohe
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
5 in
Spout Type:
Diverter
WaterSense Labeled:
No
Width:
2-3/4 in