This product requires certification to purchase.

Multi Function Showerhead in Rubbed Bronze

Hansgrohe

Croma 100 Classic Multi Function Showerhead in Rubbed Bronze

  • Fast #
  • Part #H04751920
  • Item #7503296
  • Manufacturer Part #04751920
5 out of 5 Customer Rating
Brand image
Hansgrohe

Croma 100 Classic Multi Function Showerhead in Rubbed Bronze

  • Fast #
  • Part #H04751920
  • Item #7503296
  • Manufacturer Part #04751920
5 out of 5 Customer Rating

X Points

Color Finish Name: Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 75 no-clog spray channels
  • Spray modes: Full, Pulsating Massage, Intense Turbo
  • Low-flow compliant - 1.8 GPM
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Croma 100 Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
5-1/4 in
Diameter:
5-1/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3 in
IAPMO Listed:
Yes
Length:
5-1/4 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage, Intense Turbo
WaterSense Labeled:
Yes
Width:
5-1/4 in