Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Croma 100 Multi Function Hand Shower in Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray modes: Rain, pulsating massage, intense turbo
- 75 no-clog spray channels
- Flow: 1.5 gpm (5.7 L/Min)
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma 100
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Hose Included:
- No
- Length:
- 9-13/50 in
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Rain
- WaterSense Labeled:
- Yes