Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Croma 100 Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 75 no-clog spray channels
- Spray modes: Full, Pulsating Massage, Intense Turbo
- Low-flow compliant - 1.8 GPM
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma 100
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9.3 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Height:
- 2-7/10 in
- Hose Included:
- No
- Length:
- 9-1/2 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage
- WaterSense Labeled:
- Yes
- Width:
- 4 in