Multi Function Showerhead in Brushed Nickel
Croma 100 Multi Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 75 no-clog spray channels
- Spray modes: Full, Pulsating Massage, Intense Turbo
- Low-flow compliant - 1.8 GPM
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma 100
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Diameter:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Length:
- 4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pulsating Massage
- WaterSense Labeled:
- Yes
- Width:
- 4 in