This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Hansgrohe

Croma 100 Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #H04733000
  • Item #7503202
  • Manufacturer Part #04733000
4.6 out of 5 Customer Rating
Brand image
Hansgrohe

Croma 100 Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #H04733000
  • Item #7503202
  • Manufacturer Part #04733000
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 75 no-clog spray channels
  • Spray modes: Full, Pulsating Massage, Intense Turbo
  • Low-flow compliant - 1.8 GPM
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Croma 100
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
Diameter:
4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
3 in
Length:
4 in
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
WaterSense Labeled:
Yes
Width:
4 in