This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Hansgrohe

Croma 100 Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #H04751000
  • Item #7503315
  • Manufacturer Part #04751000
3.1 out of 5 Customer Rating
Brand image
Hansgrohe

Croma 100 Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #H04751000
  • Item #7503315
  • Manufacturer Part #04751000
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 75 no-clog spray channels
  • Spray modes: Full, Pulsating Massage, Intense Turbo
  • Low-flow compliant - 1.8 GPM
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Croma 100
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-1/4
Diameter:
5-1/4
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3
IAPMO Listed:
Yes
Length:
5-1/4
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8
Showerhead Function:
Multi
Spray Type:
Full, Pulsating Massage
WaterSense Labeled:
Yes
Width:
5-1/4