Single Function Hand Shower in Polished Chrome
Croma 100 Single Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 85 no-clog spray channels
- Spray modes: Vario-Jet (spray zones of variable intensity)
- Flow: 2.0 gpm
- EcoAir Technology
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma 100
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- No
- Length:
- 9-1/4 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Vario-Jet
- WaterSense Labeled:
- Yes
- Width:
- 9-3/8 in