Single Function Vario-Jet Showerhead in Polished Chrome
Croma 100 Single Function Vario-Jet Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 85 no-clog spray channels
- Spray modes: Vario-Jet (spray zones of variable intensity)
- Flow: 2.0 gpm
- EcoAir Technology
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma 100
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Height:
- 3
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Single
- Spray Type:
- Vario-Jet
- WaterSense Labeled:
- Yes