This product requires certification to purchase.

Dual Function Showerhead in Brushed Nickel

Hansgrohe

Croma Select E Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04925820
  • Item #9301753
  • Manufacturer Part #04925820
4.5 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Select E Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H04925820
  • Item #9301753
  • Manufacturer Part #04925820
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Generous water coverage: The 8-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 2.5 gpm flow rate provides thorough water flow
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The 147 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features 2 sprays: Rain and intense rain that provides a luxurious rain shower for washing away daily stress
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any showerarm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Depth
7-2/5 in
Diameter
7-19/50 in
Faucet Connection Size
1/2 in
Length
7-2/5 in
Showerhead Flow Rate
2.5 gpm
Width
7-19/50 in
Characteristics & Features
Collection
Croma Select E
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Faucet Mount
Shower Arm Mount
Shape
Square
Showerhead Function
Dual
Spray Type
Intense Rain, Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No