Multi Function Hand Shower in Brushed Nickel
Croma Select E Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Consists of: hand shower, wall bar, hand shower hose
- Spray modes: soft rain, intense rain, pulsating massage
- Select button for comfortable alternation of spray modes
- Angle-adjustable holder pivots left and right, slides easily and locks in place
- Flow: 1.8 gpm (6.8 L/Min)
- Pivot connector prevents hose from tangling
- Wall mounted: fastens with screws
- Stand pipe: 28.25 Inch
- Shower bar diameter: 0,86 inch
- Profile stand pipe: round
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma Select E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.8
- Height:
- 28-1/4
- Hose Included:
- Yes
- Hose Length:
- 63
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28-1/4
- Spray Type:
- Rain, Massage, Soft
- WaterSense Labeled:
- Yes
- Width:
- 4-3/8