Multi Function Hand Shower in Brushed Nickel
Croma Select E Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma Select E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-1/4 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Intense Rain, Pulsating Massage, Soft Rain
- WaterSense Labeled:
- No
- Width:
- 4-3/8 in