Multi Function Hand Shower in Polished Chrome
Croma Select E Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spray modes: SoftRain, IntenseRain, Massage
- Select button for comfortable alternation of spray modes
- 30° adjustment
- Flow: 2.0 gpm
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Croma Select E
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 2.0
- Hose Included:
- Yes
- Hose Length:
- 63
- IAPMO Listed:
- No
- Length:
- 9-5/16
- NSF Certified:
- No
- Pause Control:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Multi
- Spray Type:
- Soft Rain, Intense Rain, Pulsating Massage
- WaterSense Labeled:
- Yes