Multi Function Showerhead in Brushed Nickel
Croma Select E Multi Function Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower head size: 7-1/8"
- Spray modes: Rain, intenserain
- Select button for comfortable alternation of spray modes
- 147 no-clog spray channels
- Spray face finish: Fully-finished matching spray face
- Flow: 1.5 gpm (5.7 l/min)
- Spray face removable for cleaning
- Leed: 40% reduction - max. 5.7 l/min
- Breeam: Level 5 - max. 6.3 l/min
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma Select E
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 3-19/50
- Shape:
- Square
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Dual
- Spray Type:
- Intense Rain, Rain
- WaterSense Labeled:
- Yes
- Width:
- 7-19/50