This product requires certification to purchase.

Multi Function Showerhead in Chrome

Hansgrohe

Croma Select E Multi Function Showerhead in Chrome

  • Fast #
  • Part #H04925000
  • Item #9301897
  • Manufacturer Part #04925000
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Select E Multi Function Showerhead in Chrome

  • Fast #
  • Part #H04925000
  • Item #9301897
  • Manufacturer Part #04925000
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shower head size: 7.08"
  • Spray modes: Rain, intense rain
  • Select button for comfortable alternation of spray modes
  • 147 no-clog spray channels
  • Spray face finish: Fully-finished matching spray face
  • Flow: 2.5 gpm (9.5 L/Min)
  • Spray face removable for cleaning
  • Requires Certification
Dimensions & Measurements
Depth
3-19/50 in
Diameter
7-19/50 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Width
7-19/50 in
Characteristics & Features
Collection
Croma Select E
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Plastic
Faucet Mount
Ceiling Mount
Shape
Square
Showerhead Function
Multi
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No