Dual Function Showerhead in Brushed Black Chrome
Croma Select S Dual Function Showerhead in Brushed Black Chrome
Product Details
Product Details
- Showerhead size: 7.08"
- Spray modes: Rain, intense rain
- Select button for comfortable alternation of spray modes
- 147 no-clog spray channels
- Spray face finish: Fully-finished matching spray face
- Flow: 2.5 gpm (9.5 l/min)
- Spray face removable for cleaning
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma Select S
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Depth:
- 3-3/8 in
- Diameter:
- 7-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 3-3/8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Intense Rain, Rain
- WaterSense Labeled:
- No
- Width:
- 7-3/8 in