This product requires certification to purchase.

Dual Function Showerhead in Brushed Bronze

Hansgrohe

Croma Select S Dual Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H04825140
  • Item #9301701
  • Manufacturer Part #04825140
3.8 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Select S Dual Function Showerhead in Brushed Bronze

  • Fast #
  • Part #H04825140
  • Item #9301701
  • Manufacturer Part #04825140
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Showerhead size: 7.08"
  • Spray modes: Rain, intense rain
  • Select button for comfortable alternation of spray modes
  • 147 no-clog spray channels
  • Spray face finish: Fully-finished matching spray face
  • Flow: 2.5 gpm (9.5 l/min)
  • Spray face removable for cleaning
  • Requires Certification
Dimensions & Measurements
Depth
3-3/8 in
Diameter
7-3/8 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
2.5 gpm
Width
7-3/8 in
Characteristics & Features
Collection
Croma Select S
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Faucet Material
Plastic
Faucet Mount
Shower Arm Mount
Shape
Round
Showerhead Function
Dual
Spray Type
Intense Rain, Rain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No