Dual Function Showerhead in Brushed Gold Optic
Croma Select S Dual Function Showerhead in Brushed Gold Optic
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Showerhead size: 7.08"
- Spray modes: Rain, intense rain
- Select button for comfortable alternation of spray modes
- 147 no-clog spray channels
- Spray face finish: Fully-finished matching spray face
- Flow: 1.8 gpm (6.8 l/min)
- Spray face removable for cleaning
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma Select S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 3-19/50
- Diameter:
- 7-3/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Dual
- Spray Type:
- Intense Rain, Rain
- WaterSense Labeled:
- Yes
- Width:
- 7-19/50