This product requires certification to purchase.

Dual Function Showerhead in Matte Black

Hansgrohe

Croma Select S Dual Function Showerhead in Matte Black

  • Fast #
  • Part #H04825670
  • Item #9301471
  • Manufacturer Part #04825670
4.2 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Select S Dual Function Showerhead in Matte Black

  • Fast #
  • Part #H04825670
  • Item #9301471
  • Manufacturer Part #04825670
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Balanced design: The design inspired by the Art Deco movement create balanced design that suits any living space
  • Generous water coverage: The 7-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 2.5 gpm flow rate provides thorough water flow
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • 147 no-clog spray channels
  • Select button for comfortable alternation of spray modes
  • Spray modes: Rain, intense rain
  • Showerhead size: 7.08"
  • Requires Certification
Dimensions & Measurements
Diameter
7-3/8 in
Faucet Connection Size
1/2 in
Height
3-3/8 in
Showerhead Flow Rate
2.5 gpm
Width
7-3/8 in
Characteristics & Features
Collection
Croma Select S
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Faucet Mount
Shower Arm Mount
Shape
Round
Showerhead Function
Dual
Spray Type
Intense Rain, Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CEC Compliant
Not for Sale in CA
WaterSense Labeled
No