This product requires certification to purchase.

Multi Function Hand Shower in Brushed Nickel

Hansgrohe

Croma Select S Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #H04936820
  • Item #9301649
  • Manufacturer Part #04936820
5 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Select S Multi Function Hand Shower in Brushed Nickel

  • Fast #
  • Part #H04936820
  • Item #9301649
  • Manufacturer Part #04936820
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Croma Select S
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-3/8
Hand Shower Flow Rate:
1.75
Hose Included:
Yes
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Intense Rain, Pulsating Massage, Soft Rain
WaterSense Labeled:
Yes
Width:
4-3/8