Multi Function Hand Shower in Brushed Nickel
Croma Select S Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- THOUGHTFUL DESIGN: Angle-adjustable holder pivots left and right, slides easily and locks in place
- AT THE PERFECT HEIGHT: Overall height of 28.25-inches allows a wide positioning range of the connected hand held shower
- PREMIUM FINISH: Designed to match Hansgrohe Unica and Croma collection finishes
- INCLUDED: Croma Select S 110 3-Jet hand shower with SoftRain, IntenseRain, and Pulsating Massage spray modes, Techniflex hose, shower bar and holder
- EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
- EASY SHOWER ACCESS: The flexibility of a handshower makes it easy to clean your entire shower
- WATER FLOW: The 1.75 GPM flow rate provides water-saving results
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Croma Select S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 63 in
- Length:
- 2-3/5 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28-1/4 in
- Spray Type:
- Rain, Massage, Soft
- WaterSense Labeled:
- Yes