Multi Function Hand Shower in Brushed Nickel
Croma Select S Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Select button for comfortable alternation of spray modes
- 121 no-clog spray channels
- Spray modes: SoftRain, IntenseRain, Pulsating Massage
- Flow: 2.0 gpm
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Croma Select S
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hand Shower Flow Rate:
- 2.0
- Hose Included:
- No
- IAPMO Listed:
- No
- Length:
- 9-5/16
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Soft Rain, Intense Rain, Pulsating Massage
- WaterSense Labeled:
- Yes
- Width:
- 4-3/8