This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Hansgrohe

Croma Select S Multi Function Hand Shower in Chrome

  • Fast #
  • Part #H04940000
  • Item #9301538
  • Manufacturer Part #04940000
5 out of 5 Customer Rating
Brand image
Hansgrohe

Croma Select S Multi Function Hand Shower in Chrome

  • Fast #
  • Part #H04940000
  • Item #9301538
  • Manufacturer Part #04940000
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Consists of: hand shower, wall bar, hand shower hose
  • Spray modes: soft rain, intense rain, pulsating massage
  • Select button for comfortable alternation of spray modes
  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Flow: 1.75 gpm (6.6 L/Min)
  • Pivot connector prevents hose from tangling
  • Wall mounted: fastens with screws
  • Stand pipe: 28.25 Inch
  • Shower bar diameter: 0,86 inch
  • Profile stand pipe: round
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
28-1/4 in
Hose Length
63 in
Length
24 in
Slide Bar Height
28-1/4 in
Width
4-3/8 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
Croma Select S
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Plastic
Faucet Mount
Wall Mount
Pause Control
No
Showerhead Function
Multi
Spray Type
Rain, Massage, Soft
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes