Multi Function Hand Shower in White and Chrome
Croma Select S Multi Function Hand Shower in White and Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spray modes: soft rain, intense rain, pulsating massage
- 121 no-clog spray channels
- Select button for comfortable alternation of spray modes
- Spray face finish: easy cleanable plastic spray disc
- Flow: 2.5 gpm (9.5 L/Min)
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma Select S
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-5/16 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Rain, Massage, Soft
- Width:
- 4-3/8 in