Multi Function Showerhead in Brushed Gold Optic
Croma Select S Multi Function Showerhead in Brushed Gold Optic
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Balanced design: The design inspired by the Art Deco movement create Balanced design that suits any living space
- Generous water coverage: The 7-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Water flow: The 2.5 gpm flow rate provides thorough water flow
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- Simple to clean: The easy-to-clean anti-lime scale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Shower head size: 7.08"
- Spray modes: Rain, intense rain
- Select button for comfortable alternation of spray modes
- 147 no-clog spray channels
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Croma Select S
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 3-3/8
- Diameter:
- 7-3/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Height:
- 3-3/8
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Multi
- Spray Type:
- Full, Intense Rain, Rain
- WaterSense Labeled:
- No
- Width:
- 7-3/8